Shop YORK
See all product information
Create Account
Time-Delay Fuse, 25A Amp Range, 250V AC/125V DC Volt Rating
- Mfr # S1-FRNR25
- Zoro # G408219988
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Series
FRN-R
Visual Indication
Non-Indicating
Length
2 in
Height
0.56 in
Fuse UL Class
RK5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-FRNR25
- Zoro #
- G408219988
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 2 in
- Height
- 0.56 in
Details
- Item
- Time-Delay Fuse
- Series
- FRN-R
- Visual Indication
- Non-Indicating
- Fuse UL Class
- RK5
- Voltage Rating
- 250V AC/125V DC
- Max. Voltage
- 250V AC/125V DC
- For Fuse Class
- RK5
- Max. Amps
- 25A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.