This item is Discontinued.
This item is Discontinued.
Time-Delay Fuse, 25A Amp Range, 600V AC/300V DC Volt Rating (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-FRSR25
- Zoro #
- G808219953
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Time-Delay Fuse
- Series
- FRS-R
- Voltage Rating
- 600V AC/300V DC
- Fuse UL Class
- RK5
- Max. Amps
- 25A
- For Fuse Class
- RK5
- Max. Voltage
- 600V AC/300V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.