This item is Discontinued.

Yosemite Yosemite YCANW23M 2 in. Home Accent LED Scented Candles - Cream YCANW23M

This item is Discontinued.

Yosemite

Yosemite YCANW23M 2 in. Home Accent LED Scented Candles - Cream (Discontinued)

Mfr # YCANW23M
Zoro # G903737895
UPC # 845805046538
Country of Origin China
Category Candles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YCANW23M
Zoro #
G903737895
UPC #
845805046538
Country of Origin
China

Description

The ycanw23m by yosemite home decor led candle is a battery operated flameless candle. It stands at 2 inches tall and two and a half inches wide. It comes in a box containing two, vanilla scented candles with an on/off button located on the bottom of each candle. The amber glow from the led light provides a smooth glow and warmth to any room. This candle is cream colored with a waxy finish, it rivals the real thing. You can enjoy all of the benefits of a candle without the danger of an open flame.Bring warmth to any room with the convenience of a flameless candle. The led light mimics a flickering flame that is windproof and environmentally safe. Its petite size fits well into any decor, style of lantern, or candle holder. Its sleek design is the perfect option for family-friendly spaces or an outdoor gathering.

Features
  • Flameless candles give the warm, inviting flow of a fire with the actual danger of an open flame
  • Warm amber flame with realistic flicker
  • Contains a set of two, vanilla scented 2" tall candles
Specifications
  • Color: Cream
  • Material: Plastic, wire, metal
  • Style: Traditional
  • Dimension: 2.5 " H x 2 " W x 2 " D
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.