This item is Discontinued.

This item is Discontinued.
Yosemite YP5745TSV-ARB Parts Valve; Oil Rubbed Bronze (Discontinued)
Mfr #
YP5745TSV-ARB
Zoro #
G104002853
UPC # 845805000172
Country of Origin China
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YP5745TSV-ARB
- Zoro #
- G104002853
- UPC #
- 845805000172
- Country of Origin
- China
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Solid brass waterway construction
- ADA, cUPC, CSA B125.1, AB1953 compliant
- Valve
- Color: Oil Rubbed Bronze
- Material: Metal
- Style: Transitional
- Dimension: 4" H x 6.75" W x 6.75" D
- Weight: 3 lbs