This item is Discontinued.
This item is Discontinued.
Hand Stamp Letter A, 1/8in, Steel, Gothic (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YOU-03273-A
- Zoro #
- G2595111
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Stamp Character
- Material
- Steel
- Includes
- A
- Impression Letter Type
- Gothic
- Hardness
- 50 On A Rockwell C Scale
- For Maximum Surface Hardness
- 50 HRC
- Letter Casing
- Uppercase
- Product Type
- Hand Stamp Character
- Characters Included
- A
- Character Type Set
- Individual Character
- Impression Character Style
- Gothic
- Stamp Material
- Steel
- Duty
- Heavy
- Font
- Gothic
Description
Hand Stamp Character, Character Height 5/16 in, Character Type Set Individual Character, Characters Included A, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes A, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 2 3/8 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable