Shop YOUNG BROS STAMP WORKS
See all product information
Create Account
HandStampCharacter, IndividualCharacter
- Mfr # YOU-05274-C
- Zoro # G2595026
product price:Â
$
9.15
/ea
Key Features
Material
Steel
Shank Length
2 3/8 in
Character Height
3/16 in
Includes
C
Case Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YOU-05274-C
- Zoro #
- G2595026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 3/8 in
- Character Height
- 3/16 in
- Shank Size Square
- 1/4 in
- Shank Width
- 1/4 in
- For Shank Diameter
- 3/8 in
- Shank Thickness
- 1/4 in
Details
- Item
- Hand Stamp Character
- Material
- Steel
- Includes
- C
- Case Material
- Wood
- Impression Letter Type
- Gothic
- Hardness
- 50 On A Rockwell C Scale
- Characters Included
- C
- For Maximum Surface Hardness
- 50 HRC
- Character Type Set
- Individual Character
- Stamp Material
- Steel
- Impression Character Style
- Sharp-Face
- Letter Casing
- Uppercase
- Product Type
- Hand Stamp Character
- Duty
- Moderate
- Font
- Gothic
Description
Hand Stamp Character, Character Height 3/16 in, Character Type Set Individual Character, Characters Included C, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov