This item is Discontinued.
This item is Discontinued.
HandStampCharacter, IndividualCharacter (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YOU-03273-F
- Zoro #
- G2595078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 1/2 in
- Character Height
- 5/16 in
- Shank Size Square
- 5/16 in
- Shank Thickness
- 5/16 in
- Shank Width
- 5/16 in
- For Shank Diameter
- 5/16 in
Details
- Item
- Hand Stamp Character
- Material
- Steel
- Includes
- G
- Impression Letter Type
- Gothic
- Hardness
- 50 On A Rockwell C Scale
- Letter Casing
- Uppercase
- For Maximum Surface Hardness
- 50 HRC
- Duty
- Heavy
- Impression Character Style
- Gothic
- Stamp Material
- Steel
- Characters Included
- F
- Product Type
- Hand Stamp Character
- Character Type Set
- Individual Character
- Font
- Gothic
Description
Hand Stamp Character, Character Height 5/16 in, Character Type Set Individual Character, Characters Included F, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.