Shop YOUNG BROS STAMP WORKS
See all product information
Create Account
Number Set, 3/16 in Character Ht, Steel
- Mfr # YOU-05093
- Zoro # G0152008
product price:Â
$
40.59
/ea
Key Features
Material
Steel
Shank Length
2 3/4 in
Character Height
3/16 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Impression Letter Type
Reversed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YOU-05093
- Zoro #
- G0152008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 3/4 in
- Character Height
- 3/16 in
- Shank Size Square
- 5/16 in
- Shank Width
- 3/8 in
- Shank Thickness
- 3/8 in
- For Shank Diameter
- 3/8 in
Details
- Item
- Hand Stamp Kit
- Material
- Steel
- Includes
- (9) 0 to 8 (With 6 Serving as 9)
- Impression Letter Type
- Reversed
- Hardness
- 50 On A Rockwell C Scale
- Product Type
- Hand Stamp Kit
- Characters Included
- 0 to 8 (With 6 Serving as 9)
- Character Type Set
- Number Set
- Impression Character Style
- Sharp-Face
- Duty
- Heavy
- Stamp Material
- Steel
- For Maximum Surface Hardness
- 50 HRC
Description
Hand Stamp Kit, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.