Shop YOUNGSTOWN GLOVE CO
See all product information
Create Account
Arc Flash Gloves, Goat Grain Leather, Shirred Slip-On Cuff Tan, L ( 9 ), 1 PR
- Mfr # 12-3265-60-L
- Zoro # G9168591
product price:Â
$
45.39
/pr
Key Features
Length
11"
Cuff Style
Shirred Slip-On
Material
Goat Grain Leather
Standards
OSHA CFR 29 Part 1926 and NFPA 70e
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-3265-60-L
- Zoro #
- G9168591
- UPC #
- 757894609900
- Country of Origin
- Indonesia
- Item
- Arc Flash Gloves
- Cuff Style
- Shirred Slip-On
- Material
- Goat Grain Leather
- Standards
- OSHA CFR 29 Part 1926 and NFPA 70e
- Color
- Tan
- ANSI/ISEA Puncture Level
- 4
- Hazard Risk Category (HRC)
- 2
- ATPV Rating
- 23 cal/sq cm
- Application
- Work In Non-Voltage Arc Flash Areas, Construction, Replaces Commodity Driver Gloves
- Cuff
- Slip-On
- Fabric Weight
- 18 oz.
- Minimum Temperature
- Not Rated
- Palm Color
- Tan
- Min. Temp.
- Not Rated
- Knuckle Protection Material
- Leather
- Leather Palm Process
- Grain
- Leather Glove Style
- Work
- Palm Material
- Leather
- Hand Protection Style
- Glove
- Finger Coverage
- Full Finger
- Includes Double Palm
- Yes
Description
Arc Flash Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Standards ANSI/ISEA 105 (Level 4), ASTM F2675/F2675M-13, NFPA 70e-2021, OSHA 29 CFR Part 1926, Glove Length 11 in, Cuff Style Shirred Slip-On, Minimum Temperature Not Rated, 1 Pair