Glove Waterproof Winter Xt 2Xl 11-3460-60-XXL
- Mfr # 8885063
- Zoro # G724184670
product price:Â
$
100.99
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
- 8885063
- Zoro #
- G724184670
- UPC #
- -
- Country of Origin
- China
Description
Features Material - Nylon 45% Polyurethane 20% Polyester 15% Olefin 10% PVC 7% Cotton 2% Rubber 1%. Imported. Keeps hands warm and dry in cold, wet winter conditions. 200-Gram 3M Thinsulate for extra warmth. Heavy duty non-slip palm reinforcement increases grip and durability. Large gauntlet cuff extends over jacket sleeve for superior warmth. The waterproof windproof breathable membrane will keep your hands dry.