Shop YOUNGSTOWN GLOVE CO
See all product information
Create Account
Mechanics Gloves, Synthetic Leather Palm, MicroFleece Lining, Black, S
Mfr # 03-3450-80-S
Zoro # G601701488
product price:Â
$
32.49
/pr
Sold in multiples of 6Â prs for $194.94
Key Features
Color
Black
Palm Material
Synthetic Leather
Lining
MicroFleece
Minimum Temperature
15 Degrees F
Cuff Style
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-3450-80-S
- Zoro #
- G601701488
- UPC #
- 757894602482
- Country of Origin
- Indonesia
Dimensions
- Size
- S
- Length
- 12 in
- Glove Length
- 12 in
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Mechanics Gloves, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(TM), Insulated Yes, Maximum Temperature 50 Degrees F, Palm Material Synthetic Leather, Glove Back Material Nylon, Knuckle Protection Material Foam, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A2, Glove Insulation Weight 60 g, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.