Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODO-4
- Zoro #
- G2229157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Cable Length
- 4 m
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Probe
- Testing Parameter
- Dissolved Oxygen
- Includes
- Cable and Cable Management Kit
- Type
- Dissolved Oxygen
- For Use With
- 5500D, ProDSS, ProODO, ProSolo
- Recommended Use
- Field
- Connector
- Mil-Spec
- Body Material
- Plastic
- Sub-Category
- Probes
- Product Type
- Probe
- Material
- Plastic
- Tip Shape
- Flat
- Connection Type
- Mil-Spec
- Test Parameters
- Dissolved Oxygen
- Shell Material
- Plastic
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Tip Shape Flat, Body Material Plastic, Cable Length 4 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With 5500D, ProDSS, ProODO, ProSolo, Recommended Use Field, Includes Cable and Cable Management Kit, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.