Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YPM087
- Zoro #
- G6787392
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Colorimeter Reagents
- Sub-Category
- Reagents
- Type
- Tablet
- Form
- Tablet
- Includes
- (250) Tablets
- For Use With
- Photometer
- Chemical Grade
- Lab, Reagent
- Product Type
- Colorimeter Reagents
- Color
- Colorless
- REMOVE - Previous PI Node
- Reagents and Refills
- Compatible Product Type
- Photometers
- Compatible Manufacturer Model Number
- 9300, 9500, 9800
Description
Colorimeter Reagents, Chemical Grade Lab, Reagent, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.