Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YPM104
- Zoro #
- G6488797
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Photometer Reagents - Hydrogen Peroxide LR Starter Kit
- Sub-Category
- Reagents
- Type
- Tablet
- Form
- Tablet
- Includes
- (50) Tablets
- For Use With
- Photometer
- Chemical Grade
- Lab, Reagent
- Product Type
- Photometer Reagents - Hydrogen Peroxide LR Starter Kit
- REMOVE - Previous PI Node
- Reagents and Refills
- Color
- Colorless
- Compatible Product Type
- Photometers
- Compatible Manufacturer Model Number
- 9300, 9500
Description
Photometer Reagents - Hydrogen Peroxide LR Starter Kit, Chemical Grade Lab, Reagent, Package Quantity 50