Shop YUKON
Create Account
83-0149 Elite Trekking Poles
- Mfr # 83-0149
- Zoro # G204069404
product price:Â
$
69.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-0149
- Zoro #
- G204069404
- UPC #
- 737826504145
- Country of Origin
- Unknown
Description
Features
- Ergonomic EVA hand grip for increased comfort
- Fast Lock system for quick and easy pole length adjustments
- Pole tip is made of carbide steel
- Includes Snow baskets and trekking baskets
- Length: 65 to 135 cm
- Material: 7 Aluminum
- Basket System: Snow & trekking
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.