Shop YUKON CUES
Create Account
YUK02 19.0 Yukon Pool Cue
- Mfr # YUK02 19.0
- Zoro # G824186772
product price:Â
$
54.75
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
- YUK02 19.0
- Zoro #
- G824186772
- UPC #
- -
- Country of Origin
- China
Description
Features Ferrule - 1 in. fiber ferrule . Shaft - Season select maple with a pro taper . Forearm - Season select maple . Sleeve - Season select maple . Bumper - Black rubber. One piece bar cue with screw on layered leather tips for easy replacement. Joel Tested. Size - 13 mm.. Item Weight - 19 oz..