This item is Discontinued.

This item is Discontinued.
XPOWER B-27 Super Tub Pro Double Motor 6 HP Professional Pet Grooming Dog Force Hair Dryer (Discontinued)
Specifications
Details
- MFR #
- B-27
- Zoro #
- G803970859
- UPC #
- 848025012703
- Country of Origin
- China
Description
The XPOWER B-27 Super Tub Pro is the most powerful force air dryer for removal of heavy/saturated water for pets just out of the bathing tub. With a powerful 6 HP double motor design, the Super Tub Pro delivers a high velocity/speed airflow with motor-heat to dry the thickest coats, reducing drying time so that our furry friends don't have to stay still for too long! Unlike most double motor pet dryers on the market, the B-27 is noticeably quieter, producing at least 40% less noise than the nearest competitor and protecting against hearing loss and pet anxiety. The variable speed control synchronizes both motors and allows precise airflow to dry small or large breeds with short or long hair. The balanced motors and long lasting, improved carbon brush design increases overall lifespan of this force air dryer. Constructed with durable and lightweight ABS, the B-27 comes complete with three secure screw-on styling nozzles and an 8 Ft. long x 1.7 inches diameter high flex thermal hose. The washable 3-filter system keeps the motor operating at top efficiency and is easily accessible through the screw-off end cap. The XPOWER Super Tub Pro is ideal for groomers who desire a powerful yet quieter force air pet dryer for the bathing/washing area with versatility in airflow control, which allows you to dry beyond “dripping wet” down to “semi-moist” - especially on dense, double, and cotton type coats that require robust, motor-heated air penetration to speed up drying. The B-27 is compatible with the Wall Mount Kit (WMK-2) for convenient storage, as well as the multiple position tilt capable Stand Mount Kit (SMK-3) with Stand Conversion Arm (SCA) to convert to a hands-free dryer. Do more, work less, greater results, the best value in two motors today!
Features
- Variable speed control knob for precise airflow adjustments
- Patented noise reduction technology for quiet operation
- The variable speed control switch offers you total control over the airflow.
- Heat available with natural motor-warmed air
- Includes an 8’ long x 1.7” dia. heat-resistant high-flex hose
- 3 secure screw-on nozzle attachments: cone, flat, and round
- Compatible with XPOWER Wall Mount Kit (WMK-2) and Stand Mount Kit (SMK-3)
- Lightweight and durable ABS plastic (the same that football helmets use) housing design
- 10 Ft. power cord with wrap-around cord design
- Dual thermal protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.