Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430B12-BN
- Zoro #
- G205841498
- UPC #
- 685659046489
- Country of Origin
- China
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Brushed Nickel
- Material
- Steel
- Watts
- 100
- Series
- Almet
Dimensions
- Height
- 19.5"
- Width
- 12"
Description
Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
