
Alton Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 14.25 In.H, Modern Gold/Clear+Frosted
Mfr # 824P-17L-MGLD
Zoro # G311799645
product price:Â $2,928.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Width
18 in
Collection
Alton
Height
14.25 in
Number of Lights
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
824P-17L-MGLD
Zoro #
G311799645
UPC #
685659197266
Country of Origin
China
Dimensions
Width
18 in
Height
14.25 in
Length
42 in
Cord/Wire Length
170"
Canopy Dimensions
42"L x 18"W
Details
Item
Linear Chandelier
Standards
ETL
Collection
Alton
Number of Lights
17
Dimmable
Yes
Lamp Watts
60
Shade Finish/Color
Clear+Frosted
Bulbs Included
No
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp
Bulb Base
Medium
Frame Finish
Modern Gold
Description
Two tiers create a staggered effect for the individual suspended lights featured in a modern 17-light linear chandelier. From the Alton collection, its deceptive simplicity is enhanced with clear and frosted glass elements and braided clothe cords that effect a fresh, tailored ambiance perfect for sophisticated spaces. Its housings and rectangular canopy receives modern gold finish, instilling a warm, refined sensibility in any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.