
Arden Chandelier, 11-Light, 24 In.W x 12 In.H, Brushed Nickel/Clear
Mfr # 651P-11R-BN
Zoro # G111800091
product price:Â $2,294.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Style
Modern, contemporary, glass, loft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
651P-11R-BN
Zoro #
G111800091
UPC #
685659183542
Country of Origin
China
Dimensions
Height
12 in
Width
24 in
Length
24"
Cord/Wire Length
110"
Canopy Dimensions
24"L x 24"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Lamp Watts
60
Standards
CUL/cETLu
Number of Lights
11
Dimmable
Yes
Style
Modern, contemporary, glass, loft
Collection
Arden
Material
Steel
Series
Arden
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Bulbs Included
No
Shade Finish/Color
Clear
Location Rating
Dry
Description
The intimately elegant effect of glasswork adds gleaming radiance to this glam 11-light chandelier. Illumination bounces off of cascading organic teardrop glass shades scattered to offer an abstract silhouette. With a tasteful round brushed nickel finish metal canopy, room or entryway customization becomes a key factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.