Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1908MP
- Zoro #
- G005840813
- UPC #
- 685659007213
- Country of Origin
- China
- Number of Lights
- 1
- Shade Material
- Glass
- Item
- Mini Pendant
- Finish
- Chrome
- Watts
- 100
- Material
- Steel
- Series
- Argenta
Dimensions
- Height
- 15"
- Width
- 4.75"
Description
This sleek pendant style fixture provides any room that it is hung in with a cutting edge modern look, along with the high class of crystal. Adjustable chrome rods attached to a crystal column provide the ultimate customizable experience that lacks nothing in the looks department; while the double layered shade of clear glass and matte opal provide tenderness and elegance whether the fixture is on or off.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
