This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435-3BRZ
- Zoro #
- G805835941
- UPC #
- 685659050066
- Country of Origin
- China
Dimensions
- Width
- 19.375"
- Length
- 19.375"
- Height
- 21.375"
- Canopy Dimensions
- 4-3/4 in x 4-3/4 in
- Cord/Wire Length
- 110 in
- Chain Length
- 72 in
Details
- Item
- Chandelier
- Fixture Wattage
- 100
- Finish
- Matte Opal
- Material
- Steel
- Housing Material
- Steel
- Series
- Bordeaux
- Style
- transitional; fusion
- Number of Lights
- 3
- Dimmable
- Yes
- Standards
- CUL/cETLu
- Shade Finish
- Matte Opal
- Bulb Base
- Medium
- Rated Location
- Dry
- Shade Material
- Glass
Description
The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.