Z-Lite
Bordeaux 4 Light Vanity, Chrome & Matte Opal
Mfr # 435-4V-CH
Zoro # G605834878
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 24"
- Housing Finish Chrome
- Number of Lights 4
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- FEIT ELECTRIC A15 827 6W/60W Cand Led 2700K (BPA1560C/827/LED/)
- ILC Replacement for Viqua S200rl-ho replacement light bulb lamp (S200RL-HO VIQUA)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- Z-Lite Vanity Lights