Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9003P18-CH
- Zoro #
- G705840649
- UPC #
- 685659137064
- Country of Origin
- China
Dimensions
- Height
- 18.25"
- Width
- 18.25"
Details
- Number of Lights
- 5
- Item
- Pendant
- Finish
- Chrome
- Series
- Branam
- Watts
- 40
- Material
- Iron + Stainless Steel
Description
With a rounded silhouette, this hanging ceiling light radiates with texture. The shiny chrome hue of the patchwork-inspired shapes dresses up the modern frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
