
Broughton Outdoor Wall, 2-Light, 10.25 In.W x 11.25 In.L x 17.5 In.H, Black/Clear Beveled
Mfr # 521M-BK
Zoro # G111672117
product price:Â $332.00
/ea
Free Shipping & Returns
Key Features
Width
10.25 in
Height
17.5 in
Length
11.25 in
Series
Broughton
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
521M-BK
Zoro #
G111672117
UPC #
685659179842
Country of Origin
China
Dimensions
Width
10.25 in
Height
17.5 in
Length
11.25 in
Canopy Dimensions
5-5/8 in x 8.25 in
Backplate Dimensions
5.625" W x 8.25" H
Details
Item
Outdoor Wall
Series
Broughton
Watts
60
Finish
Black
Standards
SGS
Lamp Included
No
Housing Material
Aluminum
Rated Location
Wet
Number of Lights
2
Shade Material
Glass
Shade Finish
Clear Beveled
Bulb Base
Candelabra
Dimmable
Yes
Location Rating
Wet
Frame Finish
Black
Frame Material
Aluminum
Collection
Broughton
Shade Finish/Color
Clear Beveled
Description
Repurposed village nautical vibes shape an exceptional feel of romance and history in the Broughton two-light outdoor wall sconce. This fixture creates a romantic feel with candelabra bulb mounts visible from an angled lantern-style black aluminum frame with clear beveled glass panels. Choose this sconce to embellish the custom details of any exterior structure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.