Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1913-1S-CH-LED
- Zoro #
- G105841178
- UPC #
- 685659068603
- Country of Origin
- China
- Finish
- Chrome
- Item
- Wall Sconce
- Housing Material
- Steel
- Series
- Cadiz
- Lamp Watts
- 4
Description
The Cadiz family of vanity lights feature rectangular detailing and geometric hardware to create an efficient modern look. Matte opal shades with bronze, brushed nickel, or chrome hardware complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
