Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1913-1S-CH
- Zoro #
- G705840908
- UPC #
- 685659039238
- Country of Origin
- China
Dimensions
- Height
- 4.9"
- Width
- 4.5"
Details
- Finish
- Chrome
- Item
- Wall Sconce
- Lamp Watts
- 75
- Housing Material
- Steel
- Series
- Cadiz
Description
The Cadiz family of vanity lights feature rectangular detailing and geometric hardware to create an efficient modern look. Matte opal shades with bronze, brushed nickel, or chrome hardware complete the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
