This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2103-2V
- Zoro #
- G705835140
- UPC #
- 685659016901
- Country of Origin
- China
Dimensions
- Height
- 11"
- Length
- 5.5"
- Width
- 13"
- Canopy Dimensions
- 5-3/4 in x 5-3/4 in
Details
- Item
- Vanity
- Housing Finish
- Chrome
- Number of Lights
- 2
- Style
- transitional; fusion
- Shade Material
- Glass
- Lamp Watts
- 100
- Dimmable
- Yes
- Standards
- CUL/cETLu
- Series
- Cannondale
- Housing Material
- Steel
- Bulb Base
- Medium
- Rated Location
- Damp
- Shade Finish
- Matte Opal
Description
Matte opal glass shades rest elegantly upon beautifully designed hardware that is finished in chrome, creating a look that is uniquely modern. This two light vanity fixture will add a touch of modern class where ever it is hung.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.