Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z17-53P
- Zoro #
- G105841437
- UPC #
- 685659037432
- Country of Origin
- China
- Number of Lights
- 3
- Style
- craftsman; tiffany
- Shade Material
- Mica + Glass
- Item
- Pendant
- Finish
- Java Bronze
- Series
- Crimson
- Dimmable
- Yes
- Material
- Steel
- Watts
- 100
- Standards
- CUL/cETLu
- Bulb Base
- Medium
- Shade Finish
- Amber
- Rated Location
- Dry
Description
The 3 Llight Pendant of the Crimson family adds color and warmth with the alternating shades of honey and amber glass mixed with the amber mica. The richness of the amber jewels mixed with the Java bronze hardware complete the family to achieve a timeless look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
