Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z17-52P
- Zoro #
- G405841472
- UPC #
- 685659037371
- Country of Origin
- China
- Number of Lights
- 3
- Style
- craftsman; tiffany
- Shade Material
- Mica + Glass
- Item
- Pendant
- Finish
- Java Bronze
- Material
- Steel
- Standards
- CUL/cETLu
- Dimmable
- Yes
- Series
- Crimson
- Watts
- 100
- Shade Finish
- White Mica and Honey Amber Tiffany
- Rated Location
- Dry
- Bulb Base
- Medium
Description
The 3 Llight Pendant of the Crimson family adds color and warmth with the alternating shades of honey and amber glass mixed with the white mica. The richness of the clear jewels mixed with the Java bronze hardware complete the family to achieve a timeless look.
