This item is Discontinued.

This item is Discontinued.
Cuvier 2 Light Vanity, Bronze & Matte Opal (Discontinued)
Mfr #
1914-2V-BRZ-LED
Zoro #
G405835075
UPC # 685659068771
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1914-2V-BRZ-LED
- Zoro #
- G405835075
- UPC #
- 685659068771
- Country of Origin
- China
Dimensions
- Height
- 5.1"
- Width
- 12"
Details
- Item
- Vanity
- Housing Finish
- Bronze
- Number of Lights
- 2
- Shade Material
- Glass
- Series
- Cuvier
- Lamp Watts
- 4
Description
The Cuvier family of vanity lights feature square cube glass shades sit atop an open squared perch. The brushed nickel, chrome or bronze fixtures are paired with matte opal glass to create a contemporary style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.