Fontaine 5 Light Chandelier, Brushed Nickel, 14.5 In W x 15 In H

  • Mfr # 7002P5-5R-BN

  • Zoro # G915558709


product price:  $738.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Dimmable
Yes
Shade Color
Clear Water
Collection
Fontaine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7002P5-5R-BN
Zoro #
G915558709
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
14.5 in
Cord Length
170 in
Length
14.5 in
Canopy Dimensions
12" L x 12" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Dimmable
Yes
Shade Color
Clear Water
Collection
Fontaine
Style
Transitional, traditional, coastal, modern, restoration
Standards
ETL Certified
Shade Material
Glass
Bulb Included
No
Number of Lights
5
Sloped Ceiling Compatible
Yes
Bulb Base Type
Medium
Location Rating
Damp
Frame Finish
Brushed Nickel
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.