Zoro Homepage

Gannon 3 Light Outdoor Post Mounted Fixture, 14.25in. W x 113.5in. H, Black

  • Mfr # 5008PHXLR-564P-BK

  • Zoro # G412668611


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
UL/ CUL Certified
Series
Gannon
Height
113.5 in
Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008PHXLR-564P-BK
Zoro #
G412668611
UPC #
685659198300
Country of Origin
China

Dimensions

Height
113.5 in
Width
14.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
UL/ CUL Certified
Series
Gannon
Number of Lamps
3
Bulb Type
Candelabra
Dimmable
Dimmable
Watts
60W
Lens Material
Glass
Frame Material
Stainless Steel
Location Rating
Wet
Shade Finish
Clear Beveled

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.A decorative post adds character to the elongated lantern featured in this traditional three-light outdoor post light. A chic choice for a front walk, it sets the tone with a refined look that pairs a Coastal black finish with clear beveled glass panes for excellent illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.