
Gannon 5 Light Outdoor Post Mount Fixture, 16in. W x 40.25in. H, Black
Mfr # 5008PHXXLR-BK
Zoro # G612668701
product price:Â $1,010.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Candelabra
Height
40.25 in
Number of Lamps
5
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5008PHXXLR-BK
Zoro #
G612668701
UPC #
685659192995
Country of Origin
China
Dimensions
Height
40.25 in
Width
16 in
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Type
Candelabra
Number of Lamps
5
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lens Material
Glass
Watts
60W
Series
Gannon
Shade Finish
Clear Beveled
Frame Material
Stainless Steel
Location Rating
Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Set a stylish tone in your landscaping with a traditional five-light outdoor post mount lantern. A light cluster at its center glows brightly through clear beveled glass, adding dimension and depth to decks and walkways. A Coastal black finish completes the look with durability.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.