Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461MP-BRZ
- Zoro #
- G505840979
- UPC #
- 685659083385
- Country of Origin
- China
Dimensions
- Height
- 9.5"
- Width
- 5.25"
Details
- Number of Lights
- 1
- Shade Material
- Glass
- Item
- Mini Pendant
- Finish
- Bronze
- Material
- Steel
- Series
- Halliwell
- Watts
- 100
Description
A full fluted clear seedy glass shade combines with a curved ribbon like arm in this contemporarily rustic transitional fusion light. Industrial influences abound with rich bronze finish sophistication highlighting this one-light mini pendant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
