This item is Discontinued.

This item is Discontinued.
Halliwell 3 Light Vanity, Bronze And Clear Seedy (Discontinued)
Mfr #
461-3V-BRZ
Zoro #
G405835136
UPC # 685659083279
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461-3V-BRZ
- Zoro #
- G405835136
- UPC #
- 685659083279
- Country of Origin
- China
Dimensions
- Height
- 10.5"
- Length
- 8.75"
- Width
- 22"
- Canopy Dimensions
- 22 in x 5 in
Details
- Item
- Vanity
- Housing Finish
- Bronze
- Number of Lights
- 3
- Style
- contemporary; transitional; fusion
- Shade Material
- Glass
- Dimmable
- Yes
- Standards
- CUL/cETLu
- Housing Material
- Steel
- Series
- Halliwell
- Lamp Watts
- 100
- Shade Finish
- Clear Seedy
- Bulb Base
- Medium
- Rated Location
- Damp
Description
A Champagne flute styled seedy glass shade is shown off by wide band curved arms in this chic accentuated vintage transitional fusion light. An industrial influenced bronze finish elegantly elevates the sophistication of this three-light vanity fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov