This item is Discontinued.

This item is Discontinued.
Intrepid 3 Light Vanity, Bronze & Clear (Discontinued)
Mfr #
449-3V-BRZ
Zoro #
G405834436
UPC # 685659071924
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449-3V-BRZ
- Zoro #
- G405834436
- UPC #
- 685659071924
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Bronze
- Number of Lights
- 3
- Style
- contemporary; transitional
- Shade Material
- Glass
- Standards
- CUL/cETLu
- Dimmable
- Yes
- Lamp Watts
- 100
- Series
- Intrepid
- Housing Material
- Steel
- Rated Location
- Damp
- Bulb Base
- Medium
- Shade Finish
- Clear
Dimensions
- Height
- 9"
- Length
- 7"
- Width
- 23.25"
- Canopy Dimensions
- 8 in x 5 in
Description
The Intrepid collection utilizes the bold simplicity of its design to showcase the geometrically detailed clear glass shades. Finishes include Brushed Nickel, Chrome, and Bronze. With the ability to mount as an up or down light, these fixtures are perfect for any transitional application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.