This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449-3V-BN
- Zoro #
- G805834418
- UPC #
- 685659071917
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Number of Lights
- 3
- Style
- contemporary; transitional
- Shade Material
- Glass
- Housing Material
- Steel
- Standards
- CUL/cETLu
- Dimmable
- Yes
- Series
- Intrepid
- Lamp Watts
- 100
- Shade Finish
- Clear
- Bulb Base
- Medium
- Rated Location
- Damp
Description
The Intrepid collection utilizes the bold simplicity of its design to showcase the geometrically detailed clear glass shades. Finishes include Brushed Nickel, Chrome, and Bronze. With the ability to mount as an up or down light, these fixtures are perfect for any transitional application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.