Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187-22
- Zoro #
- G405841038
- UPC #
- 685659023398
- Country of Origin
- China
Dimensions
- Height
- 8"
- Length
- 22"
- Width
- 22"
- Canopy Dimensions
- 5-1/4 in x 5-1/4 in
- Cord/Wire Length
- 110 in
Details
- Number of Lights
- 3
- Style
- contemporary; metropolitan
- Shade Material
- Fabric
- Item
- Pendant
- Finish
- Chrome
- Dimmable
- Yes
- Material
- Steel
- Series
- Jade
- Standards
- CUL/cETLu
- Watts
- 100
- Shade Finish
- Black
- Bulb Base
- Medium
- Rated Location
- Dry
Description
A black linen cylindrical drum shade defines this elegant pendant, as does its complimentary chrome hardware. This fixture is sure to add contemporary class to any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
