This item is Discontinued.

This item is Discontinued.
Jaol 4 Light Vanity, Chrome & Clear (Discontinued)
Mfr #
3025-4V-LED
Zoro #
G205835190
UPC # 685659069594
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3025-4V-LED
- Zoro #
- G205835190
- UPC #
- 685659069594
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Chrome
- Number of Lights
- 4
- Style
- contemporary; eclectic
- Shade Material
- Glass
- Color Temp.
- 3000K
- Series
- Jaol
- Lamp Watts
- 4
- Dimmable
- Yes
- Standards
- CUL/cETLu
- Lamp Included
- Yes
- Housing Material
- Steel
- Rated Location
- Damp
- Delivered Lumens
- 1800
- Source Lumens
- 1920
- Color Rendering Index
- Greater than 80
- Bulb Base
- LED-G9
- Shade Finish
- Clear
Dimensions
- Height
- 5.625"
- Length
- 3.75"
- Width
- 31.125"
Description
Rectangular glass shades with horizontal textured lines soften the bright light of the Jaol vanity family. The flat arm design exudes a contemporary design finished in finely brushed nickel, rich bronze and highly polished chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.