This item is Discontinued.

This item is Discontinued.
Kaleb 4 Light Vanity, Chrome & Matte Opal (Discontinued)
Mfr #
3029-4V-CH-LED
Zoro #
G305835199
UPC # 685659069877
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3029-4V-CH-LED
- Zoro #
- G305835199
- UPC #
- 685659069877
- Country of Origin
- China
Dimensions
- Height
- 4.875"
- Width
- 33.875"
Details
- Item
- Vanity
- Housing Finish
- Chrome
- Number of Lights
- 4
- Shade Material
- Glass
- Lamp Watts
- 4
- Series
- Kaleb
Description
Low profile rectangular matte opal shades mounted squarely atop the trestle frames of the Kaleb family. These fixtures are available finished in brushed nickel, bronze, or chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.