Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704SFC-BN
- Zoro #
- G005841193
- UPC #
- 685659020786
- Country of Origin
- China
Dimensions
- Height
- 15"
- Length
- 19.5"
- Width
- 19.5"
- Cord/Wire Length
- 110 in
- Canopy Dimensions
- 5-1/2 in x 5-1/2 in
- Chain Length
- 72 in
Details
- Number of Lights
- 3
- Style
- regional; spanish
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Brushed Nickel
- Series
- Lagoon
- Dimmable
- Yes
- Material
- Steel
- Watts
- 100
- Standards
- CUL/cETLu
- Rated Location
- Dry
- Bulb Base
- Medium
- Shade Finish
- Matte Opal
Description
This three light semi-flush ceiling lamp with its brushed nickel finish and its matte opal shade can give a flare of elegance to your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
