This item is Discontinued.

This item is Discontinued.
Lankin 3 Light Floor Lamp, Bronze & Silver Mercury Outside with White Mica Inside (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z16-54FL
- Zoro #
- G805835262
- UPC #
- 685659064513
- Country of Origin
- China
Dimensions
- Height
- 60"
Details
- Number of Bulbs
- 3
- Material
- Steel
- Finish
- Bronze
- Shade Material
- Glass
- Item
- Floor Lamp
Description
The Lankin Collection combinesspecially crafted mercury glasslayered infront of a Mica shade. Bronze hardware completes these fixtures for a warm and modern craftman's design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov