Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z18-54P-C
- Zoro #
- G705841639
- UPC #
- 685659064544
- Country of Origin
- China
Dimensions
- Height
- 8"
- Width
- 18"
Details
- Number of Lights
- 3
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Bronze
- Material
- Steel
- Series
- Lankin
- Watts
- 100
Description
The Lankin Collection combinesspecially crafted mercury glasslayered infront of a Mica shade. Bronze hardware completes these fixtures for a warm and modern craftman's design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
