
Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy
Mfr # 599BP3-BK
Zoro # G711672098
product price:Â $965.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Black
Length
39"
Number of Lamps
3
Housing Material
Aluminum
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
599BP3-BK
Zoro #
G711672098
UPC #
685659178371
Country of Origin
China
Dimensions
Length
39"
Height
22.5 in
Width
39 in
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
3
Housing Material
Aluminum
Lamp Included
No
Max. Wattage
60
Bulb Base Type
Medium
Dimmable
Yes
Series
Laurent
Watts
60 W
Standards
SGS
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass
Collection
Laurent
Shade Finish/Color
Clear Seedy
Location Rating
Wet
Frame Material
Aluminum
Frame Finish
Black
Description
Simplicity plays it cool with a bit of linear style in a fixture perfect for a transitional exterior motif. From the Laurent collection, this three-light outdoor post mount fixture preserves a classic village aesthetic with extra whimsy. A black finish aluminum frame makes a stunning venue to host three delicate clear seedy glass globe shades, creating an artistic and festive look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.