
Laurent Outdoor Wall, 1-Light, 8 In.W x 9 In.L x 12.5 In.H, Black/Clear Seedy
Mfr # 599M-BK
Zoro # G211672864
product price:Â $148.00
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
12.5 in
Length
9 in
Series
Laurent
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
599M-BK
Zoro #
G211672864
UPC #
685659169065
Country of Origin
China
Dimensions
Width
8 in
Height
12.5 in
Length
9 in
Canopy Dimensions
4-3/4 in x 4.75 in
Backplate Dimensions
4.75" W x 4.75" H
Details
Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
SGS
Lamp Included
No
Shade Material
Glass
Rated Location
Wet
Bulb Base
Medium
Dimmable
Yes
Number of Lights
1
Shade Finish
Clear Seedy
Location Rating
Wet
Shade Finish/Color
Clear Seedy
Frame Material
Aluminum
Frame Finish
Black
Collection
Laurent
Description
A blend of Mid-Century Modern personality and updated linear silhouetting plays into the tasteful look of a classic exterior light fixture. From the Laurent collection comes a one-light outdoor wall sconce with an updated nautical village feel. A simple yet tasteful black finish aluminum frame and wall plate hosts a chic globe shade fashioned of delicate clear seedy glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.