
Leland Outdoor Post Mounted Fixture, 1-Light, 10 In.W x 112.5 In.H, Sand Black/Sand Blast
Mfr # 5005PHM-519P-BK-LED
Zoro # G811672103
product price:Â $710.00
/ea
Free Shipping & Returns
Key Features
CRI
90
Number of Lamps
1
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Dimmable
Yes
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5005PHM-519P-BK-LED
Zoro #
G811672103
UPC #
685659198188
Country of Origin
China
Dimensions
Width
10 in
Height
112.5 in
Details
Item
Outdoor Post Mounted Fixture
CRI
90
Number of Lamps
1
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Dimmable
Yes
Lamp Included
No
Max. Wattage
12
Bulb Base Type
LED
Standards
ETL
Location Rating
Wet
Collection
Leland
LED Delivered Lumen
600
Shade Material
Glass
Frame Material
Aluminum
LED Source Lumen
1170
Shade Finish/Color
Sand Blast
Frame Finish
Sand Black
Description
Showcasing a teardrop cage that offers modern richness, this one-light outdoor post mounted fixture is the perfect way to introduce walkway or path illumination in your landscaping. It features a matte sand blast black finish and its lamping is energy efficient for a modern home. This post light includes selectable color temperature, allowing you to choose the perfect ambiance for every setting surrounding your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.