This item is Discontinued.

This item is Discontinued.
Luminata Outdoor LED Wall Light, Brushed Aluminum & Clear (Discontinued)
Mfr #
553S-BA-LED
Zoro #
G505836347
UPC # 685659057744
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553S-BA-LED
- Zoro #
- G505836347
- UPC #
- 685659057744
- Country of Origin
- China
Dimensions
- Width
- 4.38"
- Height
- 8.88"
- Length
- 5.5"
- Canopy Dimensions
- 4-1/2 in x 4-1/2 in
Details
- Item
- Outdoor Wall Sconce
- Series
- Luminata
- Watts
- 6
- Finish
- Brushed Aluminum
- Color Temperature
- 2700K
- Standards
- CUL/cETLu
- CRI
- CRI>80
- Housing Material
- Aluminum
- Bulb Base
- LED-Integrated
- Shade Finish
- Clear
- Number of Lights
- 1
- Shade Material
- Glass
- Rated Location
- Wet
- Source Lumens
- 480
- Delivered Lumens
- 270
Description
Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, oil rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.