This item is Discontinued.

This item is Discontinued.
Melina 18 Light Chandelier, Golden Bronze And Cognac Seedy (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720-18-GB
- Zoro #
- G105835740
- UPC #
- 685659040210
- Country of Origin
- China
Dimensions
- Height
- 48.4"
- Width
- 41"
Details
- Item
- Chandelier
- Fixture Wattage
- 60
- Finish
- Golden Bronze
- Series
- Melina
- Number of Lights
- 18
- Housing Material
- Steel
- Color
- Golden Bronze
Description
Cognac seedy glass shades accent the golden bronze fixture giving the Melina family its graceful style. The candles inside the tall, curvaceous glass shades and the clear, glimmering crystals enhance the elegance of these fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov