This item is Discontinued.

This item is Discontinued.
Meridional 2 Light Table Lamp, Bronze & Bronze Outside with Clear Reeded Inside (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z14-58TL
- Zoro #
- G205837149
- UPC #
- 685659070972
- Country of Origin
- China
Dimensions
- Width
- 12"
- Overall Height
- 23"
Details
- Material
- Iron
- Finish
- Bronze
- Item
- Table Lamp
- Maximum Wattage
- 100
- Number of Bulbs
- 2
- Shade Material
- Glass + Steel
Description
Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.